missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cooling Block

Product Code. 17547026 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
0.2 mL PCR tube strips
1 to 2 mL cryogenic vials
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17547026 0.2 mL PCR tube strips Each
16100381 1 to 2 mL cryogenic vials Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17547026
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Fisherbrand Aluminum alloy cooling block keeps samples in place prior and during freezing process.

Specifications

Capacity (Metric) 0.2 mL PCR tube strips
Color Black
Material Aluminum
Shape Rectangular
Holds 96 (0.2 mL PCR Tube Strips)
Product Type Cryo Block
Quantity 1
Temperature Range (English) -122.8°F
Temperature Range (Metric) -86°C
Dimensions (L x W x H) 119 x 101 x 38 mm
Length (Metric) 16.3 cm
Width (Metric) 12.2 cm
Height (Metric) 4.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.