Learn More
Fisherbrand™ Cryogenic Vial Storage Boxes
Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials
Brand: Fisherbrand™
28.89 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 46
Additional Details : Weight : 0.79200kg
Description
Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials
- 81-Place white polycarbonate storage boxes
- Use in mechanical freezers and liquid nitrogen Dewars
- Cover is printed with a 9 × 9 numbered grid for inventory purposes
- Stackable
- Autoclavable
Specifications
White | |
Square | |
For ultra-low temperature storage of both internally and externally threaded cyrogenic vials | |
9 x 9 | |
5.25 in. | |
5.25 in. | |
3.75 in. |
Polycarbonate | |
Cryo Storage Box | |
81 Places | |
5.25 x 5.25 x 3.75 in. (13.3 x 13.3 x 9.5 cm) | |
13.3 cm | |
13.3 cm | |
9.5 cm |