Learn More
Description
Includes
1.5V Button Cell 375 Battery (02-440-1C), battery powers unit for two years of continuous operation
Fisherbrand™ Digital Counter is water- and shock-resistant— perfect for lab or plant use. Solid-state construction and single, tactile-feel click button ensure accurate operation without gear and miscount problems.
Fits in hand and stands on bench.
- Easy-to-read 0.25 in. LCD tallies up to 99,999
- Fail-safe design prevents unintentional reset
- Housed in a rugged but lightweight ABS plastic case
Order Info
Dimensions: 0.83D x 1.66W x 2.62 in. H (2.1 x 4.24 x 6.67cm), Net weight: 1 oz. (28.3g)
Specifications
Specifications
| Product Type | Digital Counter |
| Display Type | LCD |
| Displayed Text | 99,999 |
| Quantity | Each |
| Depth (English) | 0.83 in. |
| Depth (Metric) | 2.1cm |
| Height (English) | 2.62 in. |
| Height (Metric) | 6.67cm |
| Width (English) | 1.66 in. |
| Width (Metric) | 6.67cm |
| Show More |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.