missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Aluminum Dishes with Fluted Sides

Product Code. 11739418 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
60 mL
75 mL
200 mL
500 mL
Diameter (Metric) Inner Top:
62 mm
64 mm
109 mm
180 mm
Diameter (Metric) Inner Base:
46 mm
59 mm
77 mm
137 mm
Unit Size:
Pack of 1000
Pack of 1200
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Inner Top Diameter (Metric) Inner Base unitSize
11739418 60 mL 64 mm 59 mm Pack of 1200
11749418 75 mL 62 mm 46 mm Pack of 1000
11784059 500 mL 180 mm 137 mm Pack of 50
11774059 200 mL 109 mm 77 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11739418
In Stock
Add to basket
Edge
Add to basket

Useful as evaporating and general utility dishes

Fisherbrand™ Disposable Aluminum Dishes with Fluted Sides are inexpensive enough for single use; useful as evaporating and general utility dishes

Larger sizes are ideal for food processing applications.

  • Made of lightweight aluminum
  • Flat bottoms
  • Fluted or slightly fluted sides
  • Flanged rims

Specifications

Bottom Shape Flat
Capacity (Metric) 60 mL
Disposable Single-use
Material Aluminum
Shape Round
Type Weighing Dish
For Use With (Application) Useful as evaporating and general utility dishes
Diameter (Metric) Inner Base 59 mm
Diameter (Metric) Inner Top 64 mm
Diameter (Metric) 59 mm (Inner Base), 64 mm (Inner Top)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.