missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Aluminum Dishes with Fluted Sides
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
75 mL
200 mL
500 mL
Diameter (Metric) Inner Top:
62 mm
64 mm
109 mm
180 mm
Diameter (Metric) Inner Base:
46 mm
59 mm
77 mm
137 mm
Unit Size:
Pack of 1000
Pack of 1200
Pack of 50
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 500 mL |
| Disposable | Single-use |
| Material | Aluminum |
| Shape | Round |
| Type | Weighing Dish |
| For Use With (Application) | Useful as evaporating and general utility dishes |
| Diameter (Metric) Inner Base | 137 mm |
| Diameter (Metric) Inner Top | 180 mm |
| Diameter (Metric) | 137 mm (Inner Base), 180 mm (Inner Top) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction