missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Aluminum Weighing/Drying Pans

Product Code. 11754059 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
60 mL
Diameter (Metric) Inner Top:
100.5 mm
Height (Metric):
8 mm
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Inner Top Height (Metric) Unit Size
11754059 60 mL 100.5 mm 8 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11754059
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Designed for weighing, drying and more. Compatible with many popular balances and moisture analyzers. Choice of 10.9cm and 12.2cm diameter dishes.

Fisherbrand™ Disposable Aluminum Weighing/Drying Pans are an economical and reliable choice for single-use lab applications. Designed for weighing, drying and more. Compatible with many popular balances and moisture analyzers. Choice of 10.9cm and 12.2cm diameter dishes.

  • General-purpose weighing pans also used for dispensing, storage, evaporating and drying
  • Compatible with many popular balances and moisture analyzers, including:
    • Ohaus™, Mettler Toledo™, Sartorius™, Denver Instrument™ and more
  • Constructed of durable aluminum to hold up to lab uses
  • Choice of:
    • 10.9cm (4.25 in.) dishes with slightly fluted sides and beaded rim
    • 12.2cm (4.75 in.) dishes with flat tops

Specifications

Bottom Shape Flat
Capacity (Metric) 60 mL
Disposable Single-use
Material Aluminum
Shape Circular
Type Weighing Pan
For Use With (Application) General purpose
Height (Metric) 8 mm
Diameter (Metric) Inner Top 100.5 mm
Diameter (Metric) 100.5 mm (Inner Top)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.