missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ FISHERBRAND™ Disposable Borosilicate Glass Tubes with Threaded End

Product Code. 11527423 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
36 mL
Length (Metric):
100 mm
125 mm
150 mm
Label Type:
Marking Spot
None
Thread Size:
13-415
15-415
18-415
Unit Size:
Pack of 1000
Pack of 500
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Label Type Thread Size Unit Size
11527423 16 mL 125 mm Marking Spot 15-415 Pack of 1000
11567423 8 mL 100 mm None 13-415 Pack of 1000
11577423 20 mL 150 mm None 15-415 Pack of 1000
11587423 30 mL 150 mm None 18-415 Pack of 500
11537423 20 mL 150 mm Marking Spot 15-415 Pack of 1000
12327279 12 mL 100 mm Marking Spot 15-415 Pack of 1000
11557423 36 mL 150 mm Marking Spot 18-415 Pack of 500
11587413 8 mL 100 mm Marking Spot 13-415 Pack of 1000
11547423 25 mL 125 mm Marking Spot 18-415 Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 11527423
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

FISHERBRAND™ Disposable Borosilicate Glass Tubes with Threaded End are available with or without a marking spot. Round-bottom tubes are manufactured from borosilicate glass offering excellent chemical resistance. Supplied without caps.

Available with or without marking spot

  • Disposable borosilicate glass tubes with threaded end
  • Available with or without a permanent marking spot
  • Round bottom design for stable sample containment
  • Excellent chemical resistance against sodium leaching
  • Supplied without caps

Order Info

Supplied in shrink-wrapped shelf trays of 500

Specifications

Certifications/Compliance ASTM E438, Type I, Class B
Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Shape Cylindrical
Disposable Single-use
For Use With For tissue culture work and general bacteriological use
Label Type Marking Spot
Packaging Tray
Thread Size 15-415
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.