missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Heavy-Wall Borosilicate Glass Tubes

Product Code. 16470775 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
4 mL
Length (Metric):
75 mm
Diameter (Metric):
10 mm
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) unitSize
16470775 4 mL 75 mm 10 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16470775

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Chemically clean, fully annealed

  • Plain end
  • Round bottom

Order Info

Case of 1000 contains four lint-free trays

Specifications

Capacity (Metric) 4 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Disposable Single-use
Label Type None
Packaging Tray
Sterility Non-sterile
Diameter (Metric) 10 mm
Closure Type KIM-KAP
Product Type Disposable Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.