missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Heavy-Wall Borosilicate Glass Tubes
Chemically clean, fully annealed
98.75 €
Specifications
Material | Borosilicate Glass |
---|---|
Disposable | Yes |
Label Type | None |
Packaging | Tray |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
16470775
|
Fisherbrand™
|
10 mm | 75 mm | 4 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Chemically clean, fully annealed
- Plain end
- Round bottom
Order Info
Case of 1000 contains four lint-free trays
Specifications
Borosilicate Glass | |
None | |
Non-sterile | |
Disposable Culture Tube |
Yes | |
Tray | |
KIM-KAP |