missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cryogenic Dots in Laser Sheets
GREENER_CHOICE

Product Code. 17827191 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Orange
Purple
Red
Yellow
Diameter (Metric):
9.55 mm
12.7 mm
Unit Size:
20 sheets
25 sheets
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Diameter (Metric) unitSize
17827191 Blue 12.7 mm 20 sheets
17847191 Green 9.55 mm 20 sheets
17857191 Orange 9.55 mm 20 sheets
17867191 Purple 9.55 mm 20 sheets
17877191 Red 9.55 mm 20 sheets
17887191 Yellow 9.55 mm 20 sheets
17897191 Assorted 9.55 mm 25 sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17827191
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. Come in an easy to use dispenser box with 20 sheets per pack.

The labels can be printed on and will not bleed. Perfect for distinguishing amongst various specimens.

Specifications

Color Blue
Format Sheet
Product Type Dot Label
Sterility Non-sterile
For Use With (Application) 0.5 to 1.5mL tubes
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.