missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Finnpipette™ II Digital Multichannel Pipetters
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
5 to 50 μL
50 to 300 μL
Number of Channels:
8
12
Color:
Orange
Yellow
Increments:
0.5μL
5μL
Unit Size:
Each
Description
- 8- and 12-channel pipetters, ideal for multiplate applications
- Minimum force allows tips to be ejected with just a gentle push
- Reverse pipetting mode allows pipetting of viscous and surface-active solutions
- Made from inert, biologically inactive polymers
- Easy to disassemble for routine maintenance and cleaning
- Serial number and calibration certificate included
- Easy, in-lab calibration
Superior Design
- Rounded hand grip and modified grippy finger rest ensure secure grip and correct pipetting angle; help minimize hand fatigue
- Large digital display is easy to read, even when pipetting
- Large color-coded knob makes it easy to set and identify desired volume; fast-dial system allows 0.1μL fine adjustment
- Separate soft-touch tip ejector relieves hand stress, prevents accidental detipping
- Super blowout feature on micro models ensures highest level of accuracy and precision at low-volume settings
Order Info
For optimum performance, use Fisherbrand SureOne™ Pipet Tips or other universal fit pipet tips.
Warranty
Three years
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Orange |
| Number of Channels | 8 |
| Product Line | Finnpipette™ II |
| Type | Digital Pipetter |
| Volume (Metric) | 5 to 50 μL |
| Increments | 0.5μL |
| Warranty | 3 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction