missing translation for 'onlineSavingsMsg'
Learn More

Justman Brush Flexible-Handle Brushes

Product Code. 15853668 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
35.56 cm
43.18 cm
For Use With (Equipment):
1000mL flasks
500mL flasks
Unit Size:
Each
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) For Use With (Equipment) Unit Size
15853668 35.56 cm 500mL flasks Pack of 12
11839000 43.18 cm 1000mL flasks Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15853668
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Soft, single row of bristles fits easily into flask necks

Designed for cleaning Erlenmeyer, filtering, Kjeldahl, Nephelo, pear-shaped, round-bottom, flat-bottom, reaction and volumetric flasks.

  • Plastic handle bends to allow fitting of bristles to container shape
  • Handle has hanging ring

Specifications

Product Type Flask Brush
Handle Material Plastic
Handle Type Flexible
Diameter (English) Bristle 1.5 in.
Diameter (Metric) Bristle 3.8 cm
For Use With (Equipment) 500mL flasks
Includes Hanging ring
Length (English) 14 in.
Length (English) Bristle 4 in.
Length (Metric) 35.56 cm
Length (Metric) Bristle 10 cm
No. of Bristle Rows 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.