missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General Filtration Membrane Filters
Useful for most filter applications
73.23 € - 132.96 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | MCE |
For Use With (Application) | For all analytical, ultracleaning, and sterilizing applications at temperatures below 75°C (167°F) – except those involving esters, ether-alcohols, ketones, nitroparaffins or strong acids and bases. |
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
15926512
|
Fisherbrand™
|
25 mm | 0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15936512
|
Fisherbrand™
|
25 mm | 0.45 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15946512
|
Fisherbrand™
|
47 mm | 0.45 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Plain, white membrane filters
- Pure, biologically inert mixture of cellulose acetate and cellulose nitrate (MCE)
- Compatible with dilute acids and bases, aliphatic and aromatic hydrocarbons, and nonpolar liquids
- Filters wet readily with water and other fluids
- Contain no fibers or particles to contaminate filtrate
- Autoclavable
Applications:
For all analytical, ultracleaning, and sterilizing applications at temperatures below 75°C (167°F)—except those involving esters, ether-alcohols, ketones, nitroparaffins or strong acids and bases
Specifications
Autoclavable | |
MCE | |
For all analytical, ultracleaning, and sterilizing applications at temperatures below 75°C (167°F) – except those involving esters, ether-alcohols, ketones, nitroparaffins or strong acids and bases. |