missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 51 Expansion Glass Shell Vials with Plug Style Closures
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
3.7 mL
7.4 mL
25.8 mL
Height (Metric):
45 mm
51 mm
65 mm
Diameter (Metric) Outer:
15 mm
19 mm
29 mm
Unit Size:
Pack of 144
Description
Straight-sided shell vials are ideal for dry contents.
- TITESEAL™ vials
- Plain tops
- Open-bottom plug style plastic closures, unattached
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Order Info
Vials without closures use corks (sold separately)
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 3.7 mL |
| For Use With (Application) | Ideal for storing dry products |
| Volume (English) | 1 dr. |
| Product Line | TITESEAL |
| Volume (Metric) Total | 3.7 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction