missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated Polystyrene Beakers

Product Code. 11788549 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
150 mL
250 mL
800 mL
1000 mL
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11788549 1000 mL Pack of 100
11758549 150 mL Pack of 100
11768549 250 mL Pack of 100
11778549 800 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11788549
In Stock
Add to basket
Edge
Add to basket

Polystyrene Beakers make excellent sample containers

Economical throwaway beakers with four-way pour spout for flexibility

 

  • Chemical resistant to dilute or weak acids, aqueous solutions, alcohols, and bases Withstand temperatures to 93°C (200°F)
  • Graduations in mL and oz., accurate to ±2%

 

Specifications

Accuracy ±2%
Diameter (English) Base 4.02 in.
Diameter (English)Top 5.35 in.
Diameter (Metric) Base 10.21 cm
Diameter (Metric)Top 13.5 cm
Capacity (Metric) 1000 mL
Material Polystyrene
Height (English) 4.25 in.
Height (Metric) 10.79 cm
Includes Four Way Pour Spout
Temperature (English) Max. Operating 200°F
Temperature (Metric) Max. Operating 93°C
Type Beaker
Disposable Single-use
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.