missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heating Mantle with Controller

Product Code. 10250590 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10250590 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10250590

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Reaches maximum temperatures up to 450°C. Fisherbrand™ Heating Mantle with Controller employs a unique airflow system to keep the exterior cool to the touch.

  • Doubled-fused and earthed screen
  • Heating element cartridges are replaceable
  • No external controllers are needed
  • 'Heater On' and 'Power-On' lights
  • Maximum element temperature of 450°C
  • Flask capacity: 100mL
  • Electrical requirements: 230V 50Hz 80w

Specifica

Capacity (Metric) 100 mL
Electrical Requirements 230V, 50Hz
Wattage 80w
Product Type Mantle with Controller
Temperature (Metric) 450°C
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.