missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavy-Duty/Utility Funnels

Product Code. 12622445 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
40 mL
100 mL
140 mL
210 mL
410 mL
500 mL
Diameter (Metric)Top:
6.5cm
8.7cm
10.3cm
12.5cm
15.5cm
20.3 cm
Height (Metric):
9 cm
11 cm
11.5 cm
14.1 cm
17.7 cm
20.5 cm
Unit Size:
Pack of 12
Pack of 24
Pack of 3
Pack of 72
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric)Top Height (Metric) Unit Size
12622445 500 mL 20.3 cm 20.5 cm Pack of 3
11997884 500 mL 20.3 cm 20.5 cm Pack of 12
12662435 40 mL 6.5cm 9 cm Pack of 12
11997934 40 mL 6.5cm 9 cm Pack of 72
12682435 100 mL 8.7cm 11 cm Pack of 12
11907944 100 mL 8.7cm 11 cm Pack of 72
11917914 410 mL 15.5cm 17.7 cm Pack of 24
12602445 410 mL 15.5cm 17.7 cm Pack of 3
12692435 210 mL 12.5cm 14.1 cm Pack of 12
11927944 210 mL 12.5cm 14.1 cm Pack of 72
12672435 140 mL 10.3cm 11.5 cm Pack of 12
11917944 140 mL 10.3cm 11.5 cm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 12622445
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Ideal for continuous lab work and heavy-duty jobs

  • Durable polypropylene construction with external ridges and ribbing to prevent vapor lock
  • Autoclavable to 120°C (248°F)

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 20.3 cm
Capacity (Metric) 500 mL
Material Polypropylene
Height (Metric) 20.5 cm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.