missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High-Form Porcelain Crucibles

Product Code. 13439699 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
1.3 mL
5 mL
10 mL
15 mL
30 mL
40 mL
50 mL
100 mL
Diameter (Metric) Outer:
15mm
24mm
31mm
35mm
43mm
50mm
53mm
65mm
Height (Metric):
15mm
20mm
26mm
29mm
37mm
40mm
43mm
54mm
Thickness (Metric):
1.5mm
1.8mm
2 mm
2mm
2.1mm
missing translation for 'unitSize'
Pack of 6
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C

Product Code. 13439699

Only null left
Add to basket
Add to basket
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C

Withstand temperatures up to 1150°C (2102°F)

  • Glazed inside and out except for outside bottom surface and rim

Order Info

Covers available separately. See Fisherbrand™ Porcelain Crucible Covers (FB965R through FB965Z).

Specifications

Material Porcelain
Finish Glazed
Max. Temperature (Metric) 1150°C
Thickness (Metric) 2mm
Weight (Metric) 15g
Capacity (Metric) 15 mL
Diameter (Metric) Outer 35mm
Height (Metric) 29mm
Product Type Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.