missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High-Form Porcelain Crucibles

Product Code. 13459699 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
1.3 mL
5 mL
10 mL
15 mL
30 mL
40 mL
50 mL
100 mL
Diameter (Metric) Outer:
15mm
24mm
31mm
35mm
43mm
50mm
53mm
65mm
Height (Metric):
15mm
20mm
26mm
29mm
37mm
40mm
43mm
54mm
Thickness (Metric):
1.5mm
1.8mm
2 mm
2mm
2.1mm
Packungsgröße:
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Capacity (Metric) Diameter (Metric) Outer Height (Metric) Thickness (Metric) unitSize
13459699 1.3 mL 15mm 15mm 1.5mm Pack of 6
13479699 5 mL 24mm 20mm 1.8mm Pack of 6
13439699 15 mL 35mm 29mm 2mm Pack of 6
13449699 30 mL 43mm 37mm 2mm Pack of 6
13489699 50 mL 53mm 43mm 2.1mm Pack of 6
13469699 10 mL 31mm 26mm 2mm Pack of 6
13499699 100 mL 65mm 54mm 2.1mm Pack of 6
13409709 40 mL 50mm 40mm 2 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C
Artikelnummer. 13459699
In Stock
Zum Warenkorb hinzufügen
Edge
Zum Warenkorb hinzufügen
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C

Withstand temperatures up to 1150°C (2102°F)

  • Glazed inside and out except for outside bottom surface and rim

Bestellinformation

Covers available separately. See Fisherbrand™ Porcelain Crucible Covers (FB965R through FB965Z).

Spezifikation

Material Porcelain
Finish Glazed
Max. Temperature (Metric) 1150°C
Thickness (Metric) 1.5mm
Weight (Metric) 4g
Capacity (Metric) 1.3 mL
Diameter (Metric) Outer 15mm
Height (Metric) 15mm
Product Type Crucible
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.