missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High-Low Temperature Cloth Tape

Product Code. 17887291 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17887291 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17887291
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

White, textured surface may be stamped or written on.

  • Withstands temperatures as high as 287.8°C (550°F) and as low as -211.7°C (-384.8°F)
  • White, self-adhesive

Specifications

Adhesive Type Self-adhesive
Color White
Format Tape
Product Type High Low Temperature Tape
For Use With (Application) Textured surface may be stamped or written on
Quantity Each
Temperature Range (English) -384.8 to 550°F
Temperature Range (Metric) -211.7 to 287.8°C
Length (English) 300 in.
Length (Metric) 762 cm
Width (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.