missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hygrometer Replacement Batteries
For use with Hygrometers
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.01170kg
Description
For use with Hygrometers
- Come with lithium, button cell and “AAA” alkaline battery
- The electrical requirements are 3V, 1.5V and 1.5V respectively
Specifications
Cylindrical Battery | |
AAA | |
For hygrometers | |
1.5 V |