missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Interlocking Four-Way Tube Racks

Product Code. 11760334 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Blue
Blue, Green, Yellow, Orange, Pink
Fluorescent Green
Fluorescent Orange
Fluorescent Pink
Fluorescent Yellow
Natural
Unit Size:
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11760334 Fluorescent Green Pack of 5
11770045 Blue Pack of 5
11750334 Natural Pack of 5
11790045 Fluorescent Orange Pack of 5
11780045 Fluorescent Pink Pack of 5
11770334 Fluorescent Yellow Pack of 5
11700055 Blue, Green, Yellow, Orange, Pink Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11760334
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50 mL, 15 mL, 1.5 mL or 0.5 mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Create a customized tube rack: rotate and connect.

Rotate each rack for the tube size you need. Each rack can accommodate:

  • 4 x 50 mL conical tubes (Well Dia: 30 mm),
  • 12 x 15 mL conical tubes (Well Dia: 17.5 mm),
  • 32 x 1.5 mL microtubes (Well Dia: 11.6 mm), or
  • 32 x 0.5 mL microtubes (Well Dia: 8.2 mm).

Connect racks to increase the capacity of your tube rack:

  • Unique system of tabs and slots that can link together
  • Create as large a rack as you need for your benchtop applications
  • Available in a range of colors for fun color-coding and easy identification

Specifications

Autoclavable Autoclavable
Color Fluorescent Green
Holds Tubes (4 x 50 mL Conical, 12 x 15 mL Conical, 32 x 1.5 mL Microtubes or 32 x 0.5 mL Microtubes)
Material Polypropylene
Positions 4, 12, 32
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Equipment) Tubes
Dimensions (L x W x H) 17.4 x 9.5 x 5.2 cm
Length (Metric) 17.4 cm
Length (English) 6.9 in.
Width (English) 3.7 in.
Height (English) 2 in.
Product Type 4-way Microtube Rack
Shelves None
Height (Metric) 5.2 cm
Array 4 x 8, 1 x 4, 2 x 6
Width (Metric) 9.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.