missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Labtool II™ and Mini-Labtool™

Product Code. 11873172 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
3.54 in.
Weight (English):
0.43 lb.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Weight (English) unitSize
11873172 3.54 in. 0.43 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11873172

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Pocket-size, multiuse tools are ideal for hundreds of lab needs.

Stainless-steel tools with aluminum handles open bottles; cut stoppers, tubing and wires; and much more.

Labtool II

  • Includes pliers/gripper, wire stripper, wire cutter, ruler, small/large knife, serrated knife, punch, flat head and Phillips screwdrivers, bottle opener, needle, saw and serrated stripper
  • Closed length: 3.5 in. (9cm)
  • Weight: 7 oz. (200g)

Mini-Labtool

  • Includes pliers/gripper, wire stripper, wire cutter, knife, flat head and Phillips screwdrivers, scissors, file, saw, bottle and can openers and key chain
  • Closed length: 2.5 in. (6.5cm)
  • Weight: 2.75 oz. (79g)

Especificaciones

Product Type Labtool II
Length (English) 3.54 in.
Length (Metric) 9 cm
Material Stainless Steel
Includes Pliers/gripper, wire stripper, wire cutter, ruler, small/large knife, serrated knife, punch, flat head and Phillips™ screwdrivers, bottle opener, needle, saw and serrated stripper
Weight (English) 0.43 lb.
Weight (Metric) 0.2 kg
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.