missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ LDPE Wide-Mouth Bottles
GREENER_CHOICE

Product Code. 12642415 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
28mm
38mm
43mm
53mm
63mm
Unit Size:
Pack of 12
Pack of 24
Pack of 48
Pack of 6
Pack of 72
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck Finish Unit Size
12642415 500 mL 53mm Pack of 12
12622415 30 mL 28mm Pack of 12
11957934 30 mL 28mm Pack of 72
11967934 60 mL 28mm Pack of 72
12602415 60 mL 28mm Pack of 12
11977934 125 mL 38mm Pack of 72
12692405 125 mL 38mm Pack of 12
11987934 250 mL 43mm Pack of 72
12632415 250 mL 43mm Pack of 12
11937924 500 mL 53mm Pack of 48
11967904 1000 mL 63mm Pack of 24
12652415 1000 mL 63mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 12642415
Spotlight Offers
Use promo code 28036
View all promotions
In Stock
Add to basket
Edge
Add to basket

Includes

Polypropylene screw caps

Ungraduated, translucent for better visibility.

Ungraduated, translucent for better visibility

  • Virtually unbreakable, yet very flexible
  • Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
  • Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
  • Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Color Translucent
Material LDPE
Sterility Non-sterile
Neck Finish 53mm
Closure Included Yes
Graduated No
Mouth Wide
Closure Material Polypropylene
Closure Size 53 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 17 oz.
Certifications/Compliance CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.