missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles
GREENER_CHOICE

Product Code. 11745253 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
28mm
38mm
43mm
53mm
63mm
Unit Size:
Pack of 12
Pack of 24
Pack of 48
Pack of 6
Pack of 72
This item is not returnable. View return policy

Product Code. 11745253

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Polypropylene screw caps

Rigid, translucent bottles.

Rigid, translucent bottles

  • Leakproof†
  • Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
  • Brittleness temperature at -100°C (-148°F)
  • Bottles may be radiation, EtO or chemically sterilized
  • Not autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Translucent
Material HDPE
Sterility Non-sterile
Neck Finish 63mm
Certifications/Compliance ISO 13485:2003; BSI:FM 653694; QMI-SAI:File No.1606319 and 1606321
Closure Included Yes
Mouth Wide
Product Type Wide Mouth Bottle
Closure Material Polypropylene
Closure Size 63 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.