missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lightweight Elbow-Length Cotton Lisle Inspection Gloves

Product Code. 15300072 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
Small
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15300072 Small Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15300072
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Designed to minimize contamination of products, with an extended cuff for additional protection.

  • Premium quality, cotton lisle inspection gloves
  • Effective as liners under disposable and unsupported liquid-proof gloves
  • Two-piece, reversible pattern
  • 100% cotton fabric
  • Unhemmed

Specifications

Construction String Knit
Coating Material Uncoated
Color White
Disposable Limited-use
Hand Ambidextrous
Latex Free Yes
Material Cotton
Product Type Inspection Gloves
Size Small
Sterility Non-sterile
Style Reversible
Gender Men's
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.