missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
Snap-Cap™ lid provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
- Manufactured from durable chemical-resistant polypropylene
- 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
- Designed for use in critical applications where minute sample recovery is important
- Withstand speeds up to 30,000xG
- Recommended for freezer-to-centrifuge use
- Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
Order Info
Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.
Specifica
Specifica
| Cap Style | Snap Cap |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Natural |
| Material | Polypropylene |
| For Use With (Application) | Critical applications where minute sample recovery is important |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Snap Cap |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?
