missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low-Retention Microcentrifuge Tubes
Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
10.55 € - 62.65 €
Specifications
Max. RCF | 30,000 x g |
---|---|
Cap Style | Snap Cap |
Autoclavable | Yes |
Color | Natural |
Material | Polypropylene |
Product Code | Brand | Closure Type | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
17848983
|
Fisherbrand™
|
Snap Cap | 0.6 mL | Non-sterile |
10.55 €
Pack of 250 |
Estimated Shipment: 14-03-2025
Log in to see stock. |
|||
11986955
|
Fisherbrand™
|
Snap Cap | 1.5 mL | Non-sterile |
62.65 €
Pack of 250 |
In Stock
Log in to see stock. |
|||
11906965
|
Fisherbrand™
|
Snap Cap | 2 mL | Non-sterile |
13.42 €
Pack of 250 |
In Stock
Log in to see stock. |
|||
11996955
|
Fisherbrand™
|
Snap Cap | 0.6 mL | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Snap-Cap™ lid provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
- Manufactured from durable chemical-resistant polypropylene
- 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
- Designed for use in critical applications where minute sample recovery is important
- Withstand speeds up to 30,000xG
- Recommended for freezer-to-centrifuge use
- Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
- RNase/DNase free
Order Info
Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.
Specifications
30,000 x g | |
Yes | |
Polypropylene | |
Yes |
Snap Cap | |
Natural | |
Critical applications where minute sample recovery is important |