missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Magnetic Stirring Bars
Shop All Cole-Parmer Products
Click to view available options
Quantity:
12
18
Shape:
Octagon
Polygon
Color:
White
Unit Size:
Each
Pack of 12
Descrizione
Stir bar assortments come in a convenient storage box. Fisherbrand™ Magnetic Stirring Bars contain PTFE encapsulated Alnico magnets and come in various sizes.
- Choose from Octagon, Cylindrical, Polygon, Micro, Egg-Shaped or Spinplus™ shaped assortments
- FDA Grade, USP Class VI PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifica
Specifica
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001:2008 |
| Color | White |
| Includes | Two each of the following sizes 0.39 x 0.23 in., 0.6 x 0.23 in., 0.78 x 0.27 in., 0.98 x 0.31 in., 1.18 x 0.31 in., 1.57 x 0.31 in., 1.9 x 0.31 in., 2.36 x 0.31 in., and 3.14 x 0.39 in. |
| Coating | PTFE |
| Diameter (Metric) | 5.8 mm, 6.9 mm, 7.9 mm, 9.9 mm |
| Length (Metric) | 9.9 mm, 15.2 mm, 19.8 mm, 30 mm, 39.9 mm, 48.3 mm, 59.9 mm, 79.8 mm |
| Material | Alnico Magnet |
| Quantity | 18 |
| Shape | Polygon |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Spot an opportunity for improvement?Share a Content Correction