missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microprobes

Product Code. 11744356 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (English):
6 in.
Unit Size:
6 sets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
11744356 6 in. 6 sets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11744356

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Six stainless-steel probes for electronics, dissecting, inspecting, soldering, gluing, and micromanipulation

Six stainless-steel probes for electronics, dissecting, inspecting, soldering, gluing, and micromanipulation

Excellent for hooking small springs, packing columns, cleaning miniature parts, and soldering boards. Solder would not stick to probes.

  • Tips are hand-honed for sharpness
  • Precision-ground, highly polished, and tempered for long life

Order Info

Pack includes one each of six shapes shown in photo

Specifications

Product Type Microprobe
Material Stainless Steel
For Use With (Application) Ideal for lab applications like positioning samples under a microscope, dissecting, inspecting, soldering, gluing, and all micro-manipulation in the lab
Includes Six stainless steel probes, carrying case
Tip Style Needle
Length (English) 6 in.
Length (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.