missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Stirrer

Product Code. 17881672 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity:
3 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17881672 3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17881672
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An economical stirring solution made for ultimate function, with optimal magnetic coupling and high quality stir bars to ensure dependable stirring efficiency.

  • 5 Year Warranty
  • Made from an ABS and PC blend that is chemically resistant and easy to clean
  • Low-profile design is lightweight for transporting with ease
  • Small footprint saves valuable space on a bench top
  • Quiet operation with low vibration helps users stay focused by reducing noise in the lab
  • Ideal for routine stirring applications in general research, life science, industrial, quality analysis, and clinical lab settings
  • Two (2) high-quality stir bars (35 x 9 mm) are included to ensure maximum stirring performance

Specifications

Speed 200 to 2200 rpm
Stirring Positions 1
Top Plate Material ABS/Polycarbonate Blend
Capacity 3 L
Display None
Shape Round
Voltage 100/240 V
Wattage Approx. 4.8 W
Dimensions (L x W x H) 7.2 x 5.2 x 1.85 in. (18.3 x 13.2 x 4.7 cm)
Height (English) 1.85 in.
Height (Metric) 4.7 cm
Length (English) 7.2 in.
Length (Metric) 18.3 cm
Width (English) 5.2 in.
Width (Metric) 13.2 cm
Electrical Requirements Universal 12 V DC
Frequency 50/60 Hz
Plug Type Various Styles
Certifications/Compliance CE, RoHS3, CSA,WEEE, UKCA
Warranty and Service Offering 5 Year Warranty
Color Gray, Blue
For Use With (Equipment) Liquid Samples up to 3 L and Their Vessels
Includes Mini Magnetic Stirrer, 2 Stir Bars (35 x 9 mm, Octagonal Shape), 1 Low Voltage, Double Insulated Power Adapter (100-240 VAC, 50/60 Hz) with 4 Interchangeable Plugs
Material ABS/Polycarbonate Blend
Model Mini Stirrer 100-240 VAC, 50/60 Hz Universal
Speed Control Infinity Dial
Temperature Range (Metric) 2°C to 55°C
Type Mini Stirrer
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Shipping Weight (English) 1 lb.
Shipping Weight (Metric) 0.45 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.