missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
PolyCone Lined Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier. This liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off. Great for everything from liquids, to soaps, to macro-invertebrates.
- Liner molds itself around sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
- Great for everything from liquids, to soaps, to macro-invertebrates
Specifications
Specifications
| Color | Black |
| Description | Cap |
| Material | Phenolic Resin |
| No. per Case | 48 Cs. |
| Packaging | Packed in 48 bags of 12 |
| Quantity | 576EA/Cs. |
| Liner Material | PolyCone |
| Neck Finish | 28-400 |
| Certifications/Compliance | ISO 9001 |
| Shape | Round |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?