missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic Centrifuge Bottles with Caps

Product Code. 17818247 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
Noryl sealing cap
Screw cap
Color:
Clear
Translucent
Material:
Polycarbonate
Polypropylene
Unit Size:
Pack of 4
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Color Material Unit Size
17818247 500 mL Screw cap Clear Polycarbonate Pack of 4
17838247 250 mL Screw cap Translucent Polypropylene Pack of 4
17808247 250 mL Noryl sealing cap Clear Polycarbonate Pack of 4
17868237 250 mL Screw cap Clear Polycarbonate Pack of 4
17898237 250 mL Noryl sealing cap Translucent Polypropylene Pack of 4
17878237 500 mL Screw cap Translucent Polypropylene Pack of 4
17828247 500 mL Noryl sealing cap Clear Polycarbonate Pack of 4
17888237 500 mL Noryl sealing cap Translucent Polypropylene Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17818247
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable polypropylene or polycarbonate bottles.

Durable polypropylene or polycarbonate bottles

  • Available with standard caps for low-speed work and sealing caps for high-speed applications
  • Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.4 in.
Includes Screw cap
Material Polycarbonate
Length (Metric) 169mm
Sterility Non-sterile
Temperature Range (Metric) -135 to +135°C
Graduated Yes
Max. Force 8250 g (RCF)
Mouth Wide
Closure Material Polypropylene
Diameter (Metric) 61 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable (121°C)
Capacity (English) 16 oz.
Shape Round
Disposable Single-use
Product Type Centrifuge Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.