missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic Centrifuge Bottles with Caps

Product Code. 17888237 Shop All Fisherbrand Traceable Products
Cambia vista
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
Noryl sealing cap
Screw cap
Color:
Clear
Translucent
Material:
Polycarbonate
Polypropylene
Dimensione della confezione:
Pack of 4
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacity (Metric) Includes Color Material Dimensione della confezione
17888237 500 mL Noryl sealing cap Translucent Polypropylene Pack of 4
17838247 250 mL Screw cap Translucent Polypropylene Pack of 4
17808247 250 mL Noryl sealing cap Clear Polycarbonate Pack of 4
17868237 250 mL Screw cap Clear Polycarbonate Pack of 4
17898237 250 mL Noryl sealing cap Translucent Polypropylene Pack of 4
17878237 500 mL Screw cap Translucent Polypropylene Pack of 4
17828247 500 mL Noryl sealing cap Clear Polycarbonate Pack of 4
17818247 500 mL Screw cap Clear Polycarbonate Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 17888237
In Stock
Aggiungi al carrello
Edge
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Durable polypropylene or polycarbonate bottles.

Durable polypropylene or polycarbonate bottles

  • Available with standard caps for low-speed work and sealing caps for high-speed applications
  • Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Translucent
Diameter (English) 2.4 in.
Includes Noryl sealing cap
Material Polypropylene
Length (Metric) 169mm
Sterility Non-sterile
Temperature Range (Metric) 0 to 135°C
Graduated Yes
Max. Force 13500 g (RCF)
Mouth Wide
Closure Material Noryl
Diameter (Metric) 61 mm
Closure Type Noryl Sealing Cap
Through the Closure Dispensing No
Autoclavable Autoclavable (121°C)
Capacity (English) 16 oz.
Shape Round
Disposable Single-use
Product Type Centrifuge Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.