missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polymethylpentene Graduated Cylinders

Product Code. 11977874 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Pack of 12
Pack of 18
Pack of 4
Pack of 6
Pack of 8
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
11977874 1000 mL 10 mL Pack of 6
11947874 2000 mL 20 mL Pack of 4
11917894 - 1 mL Pack of 18
11977884 100 mL 1 mL Pack of 12
11987884 250 mL 2 mL Pack of 12
11917884 500 mL 5 mL Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11977874
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Calibrated To Contain/To Deliver at 20°C

Calibrated To Contain/To Deliver at 20°C

  • Transparent cylinders with large molded-in graduations
  • Easy to read
  • Large rounded bases ribbed for reinforcement and stability
  • Generous pour spout; 10mL size has a conical top for easier filling and pouring
  • Non-wetting
  • Chemical, heat and impact resistant
  • Window-clear

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material PMP
Calibration To Contain, To Deliver
Graduations 10 mL
Autoclavable Autoclavable
Subdivision 10mL
Base Type Circular
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.