missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Autoclavable Waste Bags: Plain

Product Code. 13499566 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Clear
Red
Dimensions (L x W):
10 x 10 in.
10 x 15 in. (25 x 38 cm)
12 x 10 in. (30 x 25 cm)
12 x 8 in. (30 x 20 cm)
19 x 14 in. (48 x 36 cm)
23 x 19 in. (58 x 48 cm)
24 x 12 in. (61 x 30 cm)
30 x 24 in. (76 x 61 cm)
35 x 25 in. (89 x 64 cm)
36 x 24 in. (91 x 61 cm)
48 x 37 in. (122 x 94 cm)
Capacity (English):
1 to 2 gal.
12 to 14 gal.
13 to 16 gal.
2 to 3 gal.
3 to 4 gal.
44 gal.
7 to 10 gal.
Unit Size:
Each
Pack of 100
Pack of 200
Product Code. Color Dimensions (L x W) Capacity (English) unitSize
13499566 Clear 24 x 12 in. (61 x 30 cm) 2 to 3 gal. Each
13489566 Clear 12 x 8 in. (30 x 20 cm) 1 to 2 gal. Each
18306543 Clear 10 x 10 in. 1 to 2 gal. Pack of 200
18326523 Clear 12 x 10 in. (30 x 25 cm) 1 to 2 gal. Pack of 200
18336523 Clear 10 x 15 in. (25 x 38 cm) 1 to 2 gal. Pack of 200
16418115 Clear 30 x 24 in. (76 x 61 cm) 12 to 14 gal. Pack of 200
13419576 Clear 36 x 24 in. (91 x 61 cm) 13 to 16 gal. Each
16424520 Red 12 x 8 in. (30 x 20 cm) 1 to 2 gal. Pack of 200
18346503 Red 19 x 14 in. (48 x 36 cm) 3 to 4 gal. Pack of 200
18356503 Red 23 x 19 in. (58 x 48 cm) 7 to 10 gal. Pack of 200
10132688 Red 35 x 25 in. (89 x 64 cm) 13 to 16 gal. Each
18598056 Red 48 x 37 in. (122 x 94 cm) 44 gal. Pack of 100
12 options
This item is not returnable. View return policy

Product Code. 13499566

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Plain style (without print).

Plain style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Certifications/Compliance OSHA, 29 CFR1910.1030
Closure Type Elastic
Capacity (English) 2 to 3 gal.
Color Clear
Dimensions (L x W) 24 x 12 in. (61 x 30 cm)
Length (Metric) 61 cm
Width (Metric) 30 cm
Autoclavable Autoclavable
Width (English) 12 in.
Length (English) 24 in.
Thickness 2 mil
Material Polypropylene
Temperature (Metric) 140°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.