missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Desiccator Plates

Product Code. 15981067 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Outer:
23.8 cm
Holds:
32
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Holds Unit Size
15981067 23.8 cm 32 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15981067
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Unbreakable, economical

  • Without feet
  • Outside rim is flanged to increase rigidity and retard sliding

Order Info

Thickness: 6mm; center hole: 0.75 in. (2cm)

Specifications

Diameter (Metric) Outer 23.8 cm
Description Desiccator Plate, PP 239mm
Material Polypropylene
For Use With (Equipment) Desiccator
Holds 32
Color White
Diameter (English) Outer 9.37 in.
Product Type Desiccator Plate
Quantity 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.