missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Graduated Specimen Containers

Product Code. 11799378 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
133 mL
148 mL
237 mL
Capacity (English):
4.5 oz.
5 oz.
8 oz.
Sterility:
Non-sterile
Sterile
Closure Included:
No
Yes
Unit Size:
Pack of 100
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Capacity (English) Sterility Closure Included Unit Size
11799378 237 mL 8 oz. Sterile Yes Pack of 100
11769378 133 mL 4.5 oz. Sterile No Pack of 500
11779378 148 mL 5 oz. Sterile Yes Pack of 100
11964395 133 mL 4.5 oz. Non-sterile Yes Pack of 500
11789378 237 mL 8 oz. Sterile No Pack of 500
11984375 237 mL 8 oz. Non-sterile No Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11799378
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Ideal for specimen collection, transportation and storage

  • Autoclavable
  • Graduated
  • With or without nonautoclavable polyethylene snap lid

Order Info

Note: Sterile containers with lids are individually wrapped, and are sterile inside container. Nonsterile and sterile containers without lids are bulk packed.

Specifications

Closure Included Yes
Graduated Yes
Material Polypropylene
Sterility Sterile
Capacity (English) 8 oz.
Capacity (Metric) 237 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.