missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Tubing 4-Way Connectors
Shop All Fisherbrand Products
Click to view available options
Diameter (English) Inner:
0.219 in.
Height (English):
1.36 in.
Overall Length (English):
1.39 in.
Width (English):
0.23 in.
Unit Size:
Pack of 20
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.219 in. |
| Material | Polypropylene |
| Overall Length (English) | 1.39 in. |
| Overall Length (Metric) | 35 mm |
| For Use With | 6mm |
| Width (Metric) | 5.8 mm |
| Width (English) | 0.23 in. |
| Shape | 4-way |
| Height (Metric) | 34.5 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction