missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Antistatic Weighing Dishes

Disposable dishes are ideal for weighing, dispensing, or storing applications

Brand:  Fisherbrand™

Code : Z4

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15223638

  • 145.00 € / Pack of 500


Call for latest local availability
01 885 5854
Add to basket

Alert:

Not for use over 90°C.


Description

Description

Ideal for weighing static-affected materials.

  • Resist dilute acids, aqueous solutions, alcohols, and bases
  • Flat bottoms resist tipping
  • Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
  • Pour boats feature a molded spout for convenient pouring and dispensing

Specifications

Specifications

Weighing Dish
88.9mm
Polystyrene
Flat
Ideal for weighing, dispensing or storing applications
3.5 x 3.5 x 1 in. (88.9 x 88.9 x 25.4 mm)
88.9mm
61 mm
Yes
25.4 mm
12mil
Blue
Videos