missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Antistatic Weighing Dishes

Product Code. 16572240 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
100 mL
270 mL
Color:
Blue
Natural
Type:
Pour Boat
Weighing Dish
Unit Size:
Pack of 250
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Type Unit Size
16572240 270 mL Natural Pour Boat Pack of 250
15223638 100 mL Blue Weighing Dish Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Not for use over 90°C.
Product Code. 16572240
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Not for use over 90°C.

Disposable dishes are ideal for weighing, dispensing, or storing applications

Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.

Ideal for weighing static-affected materials.

  • Resist dilute acids, aqueous solutions, alcohols, and bases
  • Flat bottoms resist tipping
  • Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
  • Pour boats feature a molded spout for convenient pouring and dispensing

Specifications

Bottom Shape Flat
Capacity (Metric) 270 mL
Color Natural
Disposable Single-use
Material Polystyrene
Shape Flat
Type Pour Boat
For Use With (Application) Ideal for weighing, dispensing or storing applications
Thickness 12 mil
Dimensions (L x W x H) 4.75 x 7.75 x 1 in.
Length (English) 4.75 in.
Length (Metric) 120 mm
Width (English) 7.75 in.
Width (Metric) 196 mm
Height (Metric) 25.4 mm
Height (English) 1 in.
Diameter (Metric) Inner Base 98 mm
Diameter (Metric) 98 mm (Inner Base)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.