missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Antistatic Weighing Dishes
Disposable dishes are ideal for weighing, dispensing, or storing applications
30.15 € - 204.00 €
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Shape | Flat |
For Use With (Application) | Ideal for weighing, dispensing or storing applications |
Alert:
Not for use over 90°C.
Product Code | Brand | Color | Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
15223638
|
Fisherbrand™
|
Blue | Weighing Dish | 3.5 x 3.5 x 1 in. (88.9 x 88.9 x 25.4 mm) |
204.00 €
Pack of 500 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
16572240
|
Fisherbrand™
|
Natural | Pour Boat | 4.75 x 7.75 x 1 in. (120 x 120 x 25.4 mm) |
30.15 €
Pack of 250 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
Description
Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.
Ideal for weighing static-affected materials.
- Resist dilute acids, aqueous solutions, alcohols, and bases
- Flat bottoms resist tipping
- Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
- Pour boats feature a molded spout for convenient pouring and dispensing
Specifications
Flat | |
Polystyrene | |
Ideal for weighing, dispensing or storing applications |
Single-use | |
Flat | |
12 mil |