missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Beakers

Product Code. 11748549 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
20 mL
50 mL
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11748549 50 mL Pack of 500
11738549 20 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11748549
Add to basket
Edge
Add to basket

Ideal for use as sample containers

  • 20mL size is useful in flame photometry
  • 5mL size can be used in atomic absorption spectroscopy and flame photometry

Order Info

Packaged in cardboard sleeves of 100.

Specifications

Diameter (Metric) Base 31 mm
Diameter (Metric)Top 61 mm
Capacity (Metric) 50 mL
Material Polystyrene
Type Beaker
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.