missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Microcentrifuge Tubes: 1.5mL
Available in eight colors or in assorted-color packs.
11.30 € - 23.15 €
Specifications
Diameter (Metric) | 10.8 mm |
---|---|
Max. RCF | 30,000 x g |
Cap Style | Snap Cap with Flat Top |
Certifications/Compliance | RNase, DNase-free |
Autoclavable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12330343
|
Fisherbrand™
|
Red |
11.30 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
15537741
|
Fisherbrand™
|
Natural |
23.15 €
Pack of 500 |
Estimated Shipment: 19-04-2024
Log in to see stock. |
|||||
12370343
|
Fisherbrand™
|
Yellow |
11.30 €
Pack of 500 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
12300343
|
Fisherbrand™
|
Orange |
13.30 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
12350343
|
Fisherbrand™
|
Lavender |
11.45 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity: 1.5mL
- High-clarity polypropylene
- Graduated in 0.1 and 0.25mL markings
- Withstand forces up to 30,000×G
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Specifications
10.8 mm | |
Snap Cap with Flat Top | |
Yes | |
40.6 mm | |
Needle insertion spot | |
Yes |
30,000 x g | |
RNase, DNase-free | |
1.5 mL | |
Polypropylene | |
Labeling Area | |
Flat Snap Cap |