missing translation for 'onlineSavingsMsg'
Learn More

Hellma Suprasil™ Quartz Fluorescence Precision Cell Cuvettes

Product Code. 10568301
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10568301 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10568301 Supplier Hellma Supplier No. 1011040
  • ONLINE EXCLUSIVE PRICE
    287.00 €
    215.14 € / Pack of 1
    Save 71.86 €
    25% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Designed to hold samples for spectroscopic experiments and optical analysis. Suprasil™ Quartz Fluorescence Precision Cell Cuvettes are supplied with a PTFE stopper.

  • Very chemically resistant
  • Maintains shape even at high temperatures up to approximately 1000°C
  • 80% transmission from 200 to 2500nm

Specifications

Capacity (Metric) 3.5 mL
Material Quartz
Includes With PTFE cover
Quantity 1 Ea.
Height (Metric) 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.