missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Quartz, Silica and Glass Standard Cell Cuvettes

Product Code. 10258560
Change view
Click to view available options
Path Length:
1 mm
5 mm
10 mm
Material:
Quartz Suprasil 300
Silica
Suprasil Quartz
Quantity:
2/Pk.
Ea.
Unit Size:
Each
Pack of 2
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Path Length Material Quantity unitSize
10258560 1 mm Quartz Suprasil 300 Ea. Each
11771754 1 mm Suprasil Quartz Ea. Pack of 2
11791754 5 mm Suprasil Quartz Ea. Pack of 2
10340721 10 mm Quartz Suprasil 300 Ea. Each
11781784 10 mm Suprasil Quartz Ea. Pack of 2
12711675 10 mm Silica 2/Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10258560 Supplier Hellma™ Supplier No. 100146
Estimated Shipment: 11-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Fitted PTFE covers or tapered PTFE stoppers, except 14-385-906A and -902A, which come with glass cover plates

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Quartz, Silica and Glass Standard Cell Cuvettes provide optically excellent transparency.

  • Quartz - high UV transmission and low thermal expansion
  • Glass - used in the visible range of the spectrum
  • Low values of refractive index and dispertion
  • Good resistance to chemicals

Specifications

Material Quartz Suprasil 300
Includes Glass cover
Quantity Ea.
Path Length 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.