missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers

Product Code. 16535840 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
250 mL
400 mL
600 mL
1000 mL
2 L
4 L
Unit Size:
Each
Pack of 12
Pack of 4
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16535840 600 mL Pack of 6
16505840 250 mL Pack of 12
16515840 400 mL Pack of 12
16585830 1000 mL Pack of 6
16595830 2 L Pack of 4
16525840 4 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.
Product Code. 16535840
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.

Heavy Duty glass beakers offer superior mechanical strength and durability. Improved safety when used under extreme conditions such as mechanized washing and rough handling.

Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers feature a sturdy construction ideal for mechanical shock and other harsh applications. Spout is designed for optimum performance.

  • Thick uniform walls
  • Evenly tooled top rim with extra wall thickness
  • Durable matte finish marking area
  • White graduated scale
  • Spout designed for optimum performance

Compliance

Designed from ASTM™ Specification E 960, Type II requirements

Specifications

Accuracy ±5%
Capacity (English) 20.28 oz.
Description Beaker
Diameter (English) Outer 3.42 in.
Diameter (Metric) Outer 8.7 cm
Capacity (Metric) 600 mL
Material Borosilicate Glass
For Use With (Application) Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling
Graduation Range 50 to 500 mL
Height (English) 4.08 in.
Height (Metric) 12.2 cm
Includes Spout
Increments 50 mL
Label Type Matte Finish Marking
Quantity 6 Pk.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960, ASTM E438, USP Type I
Scale Dual Scale
Style Heavy Wall
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.