missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks

Product Code. 11960717 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
6 L
Unit Size:
Each
Pack of 12
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 11960717

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Long, tapered outside contour minimizes chipping

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Compliance

Designed with ASTM™ Specification E1404 Type 1, Class 1 requirements

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description Top style: Heavy duty tooled with capacity scale
Diameter (English) Outer 15.55 in.
Capacity (Metric) 6 L
Material Borosilicate Glass
Graduation Range 1500 to 6000 mL
Graduations 500 mL
Height (English) 15.55 in.
Height (Metric) 39.5 cm
No. of Positions 1
Writing Surface Matte Finish Ceramic Enamel Marking
Disposable Reusable
Mouth Style Narrow
Diameter (Metric) Outer 39.5 cm
Closure Size 10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.