missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks

Product Code. 15406143 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
6 L
Unit Size:
Each
Pack of 12
Pack of 4
Pack of 6
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15406143 125 mL Pack of 12
15476133 25 mL Pack of 12
15496133 50 mL Pack of 12
15446143 1000 mL Pack of 6
15436143 500 mL Pack of 6
15426143 250 mL Pack of 12
15456143 2000 mL Pack of 4
15466143 4 L Each
11960717 6 L Each
15439113 6 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 15406143
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks feature a long, tapered outside contour to minimize chipping, a reinforced top with rounded finish, thick-walled borosilicate glass body, and a white ceramic enamel marking spot for easy labelling.

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.

  • Long, tapered outside contour minimizes chipping when flasks are struck or rubbed together
  • Reinforced top tooled with a rounded finish for maximum mechanical strength
  • Thick-walled borosilicate glass body for durability
  • White ceramic enamel marking spot for easy identification and labelling
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Compliance

Designed with ASTM™ Specification E1404 Type 1, Class 1 requirements

Specifications

Closure Material Rubber
Description Top style: Heavy duty tooled with capacity scale
Diameter (English) Outer 2.59 in.
Capacity (Metric) 125 mL
Material Borosilicate Glass
Graduation Range 50 to 125 mL
Graduations 25 mL
Height (English) 4.25 in.
Height (Metric) 10.8 cm
No. of Positions 1
Product Type Erlenmeyer Flask
Writing Surface Matte Finish Ceramic Enamel Marking
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Diameter (Metric) Outer 66 mm
Surface Treatment Untreated
Closure Size 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.