missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ FISHERBRAND™ Reusable Glass Tubes with Phenolic Screw Caps

Product Code. 16258831
Change view
Click to view available options
Diameter (Metric):
16 mm
20 mm
Length (Metric):
125 mm
150 mm
Thread Size:
15-415
18-415
Capacity (Metric):
16 mL
30 mL
Unit Size:
Pack of 250
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Thread Size Capacity (Metric) Unit Size
16258831 20 mm 150 mm 18-415 30 mL Pack of 500
15214385 16 mm 125 mm 15-415 16 mL Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16258831
  • ONLINE EXCLUSIVE PRICE
    687.75 €
    656.24 € / Pack of 500
    Save 31.51 €
    4% Off
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

FISHERBRAND™ Reusable Glass Tubes with Phenolic Screw Caps are made from high-quality borosilicate glass and feature a phenolic screw cap with white rubber liner. Autoclavable and marked with a writing spot for easy identification in the lab.

Phenolic screw cap with white rubber liner

  • High-quality borosilicate glass construction for durability and chemical resistance
  • Phenolic screw cap with white rubber liner provides a secure, leak-resistant seal
  • Autoclavable for repeated sterilisation and reuse
  • Marking spot for easy sample identification
  • Available in multiple sizes to suit a range of laboratory applications

Order Info

Packed in shrink-wrapped, lint-free trays

Specifications

Closure Material Phenolic
Capacity (Metric) 30 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Shape Cylindrical
For Use With Suitable for tissue culture work and general bacteriological use
Label Type Marking Spot
Liner Material Rubber
Thread Size 18-415
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 20 mm
Closure Type Screw Cap
Product Type Reusable Glass Tube
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.